-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lighting Dimmer |
---|---|
Ballast Type | Electronic Low Voltage Transformer |
Color | White |
Lamp Type | Low Voltage |
Max. Current | 300W (ELV) |
Number of Gangs | 1 |
---|---|
Switch Style | Slide with On/Off Rocker |
Switch Type | 1-Pole, 3-Way |
Voltage | 120 VAC |
Weight (kg) | 0.09 |
---|
Please note that the item you have bought is a 115V.