LUTRON CTCL-153P-IV Lighting Dimmer, CFL, Halogen, Incandescent, Slide with On/Off Rocker

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£48.86 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: CTCL-153P-IV

  • Item: CD2UHH

  • Cross Ref: 10P920

Product Specifications:

ItemLighting Dimmer
ColorIvory
Lamp TypeCFL, Halogen, Incandescent, LED
Max. Current150W (CFL, LED), 600W (Halogen, Incandescent)
Number of Gangs1
Switch Type1-Pole, 3-Way
Voltage120VAC
Switch StyleSlide with On/Off Rocker

Shipping Info:

Ship weight (kg) 0.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes