-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lighting Dimmer |
---|---|
Color | Ivory |
Lamp Type | CFL, Halogen, Incandescent, LED |
Max. Current | 150W (CFL, LED), 600W (Halogen, Incandescent) |
Number of Gangs | 1 |
---|---|
Switch Style | Slide with On/Off Rocker |
Switch Type | 1-Pole, 3-Way |
Voltage | 120 VAC |
Weight (kg) | 0.1125 |
---|
Please note that the item you have bought is a 115V.