LUTRON AYCL-153P-WH Lighting Dimmer, CFL, Halogen, Incandescent, Concealed With On/Off Toggle

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£43.29 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: AYCL-153P-WH

  • Item: CD3KBY

  • Cross Ref: 10P922

Product Specifications:

ItemLighting Dimmer
ColorWhite
Lamp TypeCFL, Halogen, Incandescent, LED
Max. Current150W (CFL, LED), 600W (Halogen, Incandescent)
Number of Gangs1
Switch Type1-Pole, 3-Way
Voltage120VAC
Switch StyleConcealed with On/Off Toggle

Shipping Info:

Ship weight (kg) 0.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes