• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LUMAPRO 53DK17

LUMAPRO 53DK17

In Stock
£874.97 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 53DK17
  • Item: CD2FTG
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item HID Fixture
Certification Unrated
Color Temp. 5000K
CRI 85.0
Fixture Type Round Reflector
Fixture Wattage 94.6
Green Certification or Other Recognition DesignLights Consortium (DLC)
Height 24"
Housing Color Silver
Housing Material Aluminum
IP Rating Not Rated
Lamp Type LED
Lamp Watts 85.0
LED Replacement For 200W HPS/MH
Length 11.75"
Lens Material Polycarbonate
Light Distribution Wide
Lumens 11,900
Lumens Per Watt 140.0
Mounting Height 25 ft. or Above
Mounting Type Hook
Number of Light Bars 0
Rated Life 106,000 hr.
Reflector Material Polycarbonate
Space to Mtg. Height Ratio 29.4 to 10
Temp. Range -4 Degrees to 122 Degrees F
Voltage 120 to 277
Warranty 5 yr.
Width 8.125"

Shipping Info:

Ship weight (kg) 9.14