LUMAPRO 52YK85 Dock Light, LED, 38 Watts, 120 Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£135.71 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 52YK85

  • Item: CD3RMU

Product Specifications:

ItemDock Light
Arm Length40"
Cord Length10'
Lamp IncludedYes
Lamp TypeLED
Lamp Watts38
Lumens4100
MaterialAluminum
Mounting TypeWall
Number of Arms2
Size1.5"
Switch TypeOn/Off Switch
Voltage120

Shipping Info:

Ship weight (kg) 6.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes