LUMAPRO 52YK81
  • Model: 52YK81
  • Item: CD2HMM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LUMAPRO | 52YK81 | CD2HMM | Rechargeable Hand Lamp
Hover to zoom
In Stock
£106.26 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemRechargeable Hand Lamp
    ColorBlack/Gray
    Amps0.8
    Cord LengthCordless
    HandleStraight
    Housing Dia.1-3/4"
    Housing MaterialPlastic
    IP RatingIP41
    Lamp TypeLED
    Lamp Watts7.2
    Length46"
    Lens MaterialPolycarbonate
    Lumens1000
    Power Source12VDC

    Shipping Info:

    Ship weight (kg) 2.63

    Brand Overview:

    LumaPro, a brand of W.W. Grainger, is a leading provider of high-quality lighting solutions for both commercial and industrial applications. The LumaPro Product catalog includes bulbs, LEDs, HIDs, worklights, flash lights, capacitors, CFL ballasts, motion sensors and fluorescent lamps. The company also offers single- and double-faced exit signs for use in hospitals, universities or recreational facilities. These lamps are compatible with a wide range of batteries, such as lithium iron phosphate, lead calcium and nickel cadmium. LumaPro electronic / magnetic CFL ballasts are designed to control the current flowing from power supplies to lights and can start at temperatures as low as -4 degrees Fahrenheit. These come equipped with 1 / 2 / 3 lamps with power ratings between 10 and 104 W. Choose from a wide range of these products and related accessories on Raptor Supplies, an authorised LumaPro distributor.  

    Sent to your email in 30 min

    Model: 52YK81Item: CD2HMM