-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Headlamp |
---|---|
Batteries Included | Yes |
Battery Burn Time | 3.5/30 hr. |
Battery Size | 3.7V |
Battery Type | Lithium-Ion |
Beam Distance | 85/58/30m |
Body Color | Black |
Body Dia. | 1.5" |
Body Material | Plastic |
Drop Rating | 2.0m |
Flashlight Beam Type | Dual, Flood, Spot |
Flashlight Grade | Industrial |
Lamp Life | 50,000 hr. |
Lamp Type | LED |
Lens Material | Polycarbonate |
---|---|
Light Output Modes | High / Medium / Low |
Lumens | 200/90/20 |
Lumens Range | 100 to 249 |
Maximum Lumens Output | 200 |
Mounting Type | Head Strap |
Number of Batteries | 1 |
Peak Beam Intensity | 1900/840/220/65cd |
Run Time on High Setting | 4.5 hr. |
Safety Rated | Not Safety Rated |
Switch Type | Push Button |
Water Penetration Rating | IP54 |
Weight with Batteries | 0.19 oz. |
Weight (kg) | 0.162 |
---|
Please note that the item you have bought is a 115V.