LUMAPRO 49XX78 LED Headlamp, Plastic, Maximum Lumens Output 200, Yellow

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£59.44 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 49XX78

  • Item: CD3PZC

Product Specifications:

ItemHeadlamp
Batteries IncludedNo
Battery Burn Time2.5/4 hr.
Battery SizeAAA
Battery TypeAlkaline
Beam Distance98m
Body ColorYellow
Body Dia.1.870"
Body MaterialPlastic
Lamp TypeLED
Lens MaterialPolycarbonate
Light Output ModesHigh / Low
Lumens200
Mounting TypeStrap
Number of Batteries3
Safety RatingClass I, II, III
Switch TypePush Button
Water Penetration RatingIPX7
Weight with Batteries0.38 oz.
Drop Rating1.0m
Flashlight GradeIndustrial
Lumens Range100 to 249
Maximum Lumens Output200
Peak Beam Intensity2400cd
Run Time on High Setting2.5 hr.
Safety RatedClass I, Div. 1
Flashlight Beam TypeSpot

Shipping Info:

Ship weight (kg) 0.16

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes