LUMAPRO 49XX74 Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output 250, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£42.89 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 49XX74

  • Item: CD3KHE

Product Specifications:

ItemHandheld Flashlight
Batteries IncludedNo
Battery Burn Time25 hr.
Battery SizeD
Battery TypeAlkaline
Beam Distance374m
Body ColorBlack
Body Dia.2.260"
Body MaterialAluminum
Lamp Life50,000 hr.
Lamp TypeLED
Length12.910"
Lens MaterialPolycarbonate
Light Output ModesHigh / Low
Lumens250
Number of Batteries3
Switch TypePush Button
Water Penetration RatingIPX4
Weight with Batteries13.95 oz.
Drop Rating1.0m
Flashlight GradeIndustrial
Lumens Range250 to 449
Maximum Lumens Output250
Peak Beam Intensity35,000cd
Run Time on High Setting25 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeAdjustable, Flood, Spot

Shipping Info:

Ship weight (kg) 0.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes