LUMAPRO 49XX73 LED Keychain Flashlight, Aluminum, Maximum Lumens Output 20, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£14.59 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 49XX73

  • Item: CD3RLG

Product Specifications:

ItemKeychain Flashlight
Batteries IncludedNo
Battery Burn Time6 hr.
Battery SizeAAA
Battery TypeAlkaline
Beam Distance18m
Body ColorBlack
Body Dia.0.610"
Body MaterialAluminum
Lamp Life50,000 hr.
Lamp TypeLED
Length2.830"
Lens MaterialPolycarbonate
Light Output ModesNo Special Light Output
Lumens20
Number of Batteries1
Switch TypeTwist
Water Penetration RatingIPX4
Flashlight GradeIndustrial
Lumens Range0 to 49
Maximum Lumens Output20
Peak Beam Intensity85cd
Run Time on High Setting6 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeSpot

Shipping Info:

Ship weight (kg) 0.02

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes