• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LUMAPRO 49WJ22

LUMAPRO 49WJ22

In Stock
£137.96 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 49WJ22
  • Item: CD2HLM
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item General Purpose Floodlight
Certification Unrated
Color Temp. 5000K
CRI 66
Fixture Wattage 14.0
Height 3.5"
Housing Color Bronze
Housing Material Die-Cast Aluminum
Lamp Type LED
LED Replacement For 75W INC/18W-20W CFL
Length 3.5"
Lens Material Tempered Glass
Light Distribution Wide Flood
Lumens 1260
Lumens Per Watt 68.0
Mounting Type U-Bracket
Number of Heads 1
Rated Life 50,000 hr.
Sensor Type No Sensor Included
Temp. Range -30 Degrees to 130 Degrees F
Voltage 120 to 277
Warranty 5 Years
Width 4.625"

Shipping Info:

Ship weight (kg) 0.9