LUMAPRO 44ZX56 LED Lamp, 17.5 Watts, 1600 Lumens

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£31.81 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 44ZX56

  • Item: CD3TXQ

Product Specifications:

ItemLED Lamp
Base TypeMedium Screw (E26)
Beam Angle300 Degrees
CRI80.0
Energy Star CompliantYes
Green Certification or Other RecognitionENERGY STAR
Lamp Color Temp.2700K
Lamp DesignationLUMAPRO GR 17.5A21/LED/827/DIM
Lamp FinishFrosted
Lamp TypeLED
Light DistributionOmnidirectional
Light Output2700 to 2999K, Soft White
Lumens1600
Max. Overall Length5-19/64"
Min. Starting Temp.-4 Degrees F
Overall Lamp ShapeA
Power SourcePlug and Play
TypeStandard
Voltage120
Watts17.5
Average Bulb Life25,000 hr.
For Enclosed FixturesNo
Bulb HousingPolycarbonate
High OutputNo
Rough ServiceNo
Three-WayNo
Bulb Manufacturers Warranty Length3 yr.

Shipping Info:

Ship weight (kg) 0.26

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes