• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LUMAPRO 443P48

LUMAPRO 443P48

In Stock
£117.45 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 443P48
  • Item: CD2GFL
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Retractable Cord Reel
Amps 13.0
Conductors 14/3
Cord Color Yellow
Cord Length 50'
Holds 3
Number of Outlets 3
Overall Depth 7"
Overall Height 13.75"
Overall Width 16.875"
Reel Color Yellow
Reel Material plastic
Slip Ring Rating 125V 13A
Temp. Range -58?~221?
Voltage 125VAC
Watts 1625w
Cord Ending NEMA Configuration 5-15R
Feeder Cord Ending NEMA Configuration 5-15P

Shipping Info:

Ship weight (kg) 6.62