LUMAPRO 443P47 125 VAC Commercial Retractable Cord Reel, No. of Outlets 3, Cord Included Yes

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£144.54 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 443P47

  • Item: CD2NFU

Product Specifications:

ItemRetractable Cord Reel
Amps15.0
Conductors12/3
Cord ColorYellow
Cord Length40'
Holds3
Number of Outlets3
Overall Depth7"
Overall Height13.75"
Overall Width16.875"
Reel ColorYellow
Reel Materialplastic
Slip Ring Rating125V15A
Temp. Range-58?~221?
Voltage125VAC
Watts1875w
Cord Ending NEMA Configuration5-15R
Feeder Cord Ending NEMA Configuration5-15P

Shipping Info:

Ship weight (kg) 7.43

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes