• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LUMAPRO 436H03

LUMAPRO 436H03

In Stock
£154.11 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 436H03
  • Item: CD2GEP
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Hand Wind Cord Reel
Amps 15.0
Conductors 12/3
Cord Color Yellow
Cord Length 1'
Holds 100 ft. of 16/3
Mounting Non-Mounting/Hand Held
Number of Outlets 4
Overall Depth 11.125"
Overall Height 17.25"
Overall Width 17.5"
Reel Color Yellow
Reel Material Steel
Slip Ring Rating 15A
Temp. Range -40 Degrees to 221 Degrees F
Voltage 125VAC
Watts 1875
Cord Ending NEMA Configuration 5-20R
Feeder Cord Ending NEMA Configuration 5-15P

Shipping Info:

Ship weight (kg) 5.45