-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Temporary Job Site Light |
---|---|
Color | Yellow |
Guard Type | Aluminium |
IP Rating | IP65 |
Lamp Included | Yes |
Lamp Type | LED |
Lamp Watts | 15 |
Light Distribution | Flood |
Lumens | 550 to 1100 |
Max. Height | 11.5" |
NEMA Plug Configuration | 5-15P |
---|---|
Number of Lamp Heads | 1 |
Power Source | Battery/Rechargeable |
Rated Life | 30,000 hr. |
Replacement Lamp | No |
Run Time | 3/6 hr. |
Safety Rated | Not Safety Rated |
Type | Floor Stand |
Voltage | 12.6 VAC |
Height (cm) | 45.97 |
---|---|
Length (cm) | 26.16 |
Width (cm) | 9.65 |
Country Of Origin | CN |
---|---|
Weight (kg) | 2.565 |
Please note that the item you have bought is a 115V.