-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rechargeable Hand Lamp |
---|---|
Amps | 1 |
Color | Black |
Cord Length | Cordless |
Handle | Straight |
Housing Dia. | 1-23/64" |
Housing Material | Plastic |
Lamp Type | LED/UV |
Lamp Watts | 3.0 |
---|---|
Length | 10.5" |
Lens Material | Polycarbonate |
Lumens | 240 |
NEMA Plug Configuration | 1-15P |
NEMA Receptacle Configuration | 1-15R |
Power Source | 100 To 240 VAC |
Rated Life | 50,000 hr. |
Height (cm) | 6.86 |
---|---|
Length (cm) | 30.99 |
Width (cm) | 7.62 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.4275 |
Please note that the item you have bought is a 115V.