LUMAPRO 2CUT6 Screw-In CFL, 20 Watts, 1200 Lumens

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£12.91 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 2CUT6

  • Item: CD3RCK

Product Specifications:

ItemScrew-In CFL
Base TypeMedium Screw (E26)
CRI82.0
Lamp Color Temp.2700K
Lamp Designation20CFL/27
Lamp TypeFluorescent
Light Output2700 to 2999K, Soft White
Lumens1200
Max. Overall Length5.25"
Min. Starting Temp.5 Degrees F
Overall Lamp ShapeSpiral
Power SourcePlug and Play
TypeStandard
Voltage120
Watts20
Average Bulb Life10,000 hr.
For Enclosed FixturesYes
Shatter-ResistantNo
High OutputNo
Rough ServiceNo
Three-WayNo
Bulb Manufacturers Warranty Length2 yr.

Shipping Info:

Ship weight (kg) 0.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes