|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J129 Track Fixture 120v Par 30

Model: 10J129
Item: AA2GRX
Cross Reference:
£7.75

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 4-1/2"
Finish White
Fixture Type Roundback
Lamp Included No
Lamp Voltage 120
Length 7-1/16"
Max. Wattage 100
Suggested Lamp Type BR30, R30, PAR30, BR25, A19
Online - Live Chat