|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J128 Track Fixture 120v Par 30 Step

Model: 10J128
Item: AA2GRW
Cross Reference:
£7.84

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 4-3/8"
Finish White
Fixture Type Step
Lamp Included No
Lamp Voltage 120
Length 6-1/2"
Max. Wattage 100
Suggested Lamp Type BR30, R30, PAR30, A19, BR25
Online - Live Chat