|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J126 Track Fixture 120v Par 38

Model: 10J126
Item: AA2GRU
Cross Reference:
£8.38

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 5"
Finish Black
Fixture Type Gimbal
Lamp Included No
Lamp Voltage 120
Length 6-1/8"
Max. Wattage 100
Suggested Lamp Type PAR38
Online - Live Chat