|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J119 Track Fixture 120v Par 30 Step

Model: 10J119
Item: AA2GRM
Cross Reference:
£7.52

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 4-1/2"
Finish White
Fixture Type Step
Lamp Included No
Lamp Voltage 120
Length 6-1/4"
Max. Wattage 75
Suggested Lamp Type R20, PAR20, A19
Online - Live Chat