|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J118 Track Fixture 120v Par 30

Model: 10J118
Item: AA2GRL
Cross Reference:
£8.14

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 4-1/2"
Finish White
Fixture Type Roundback
Lamp Included No
Lamp Voltage 120
Length 7"
Max. Wattage 75
Suggested Lamp Type BR30
Online - Live Chat