|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J117 Track Fixture 12v Mesh

Model: 10J117
Item: AA2GRK
Cross Reference:
£20.52

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 3-3/16"
Finish White
Fixture Type Mesh
Lamp Included No
Lamp Voltage 12
Length 3-1/4"
Max. Wattage 75
Suggested Lamp Type MR16
Online - Live Chat