|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J115 Track Fixture 120v Bugle

Model: 10J115
Item: AA2GRH
Cross Reference:
£9.89

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 4"
Finish Satin Nickel
Fixture Type Bugle
Lamp Included No
Lamp Voltage 120
Length 4-1/2"
Max. Wattage 75
Suggested Lamp Type PAR30
Online - Live Chat