|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J110 Track Fixture 12v Gimbal

Model: 10J110
Item: AA2GRC
Cross Reference:
£19.22

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 2-1/8"
Finish White
Fixture Type Gimbal
Lamp Included No
Lamp Voltage 12
Length 2"
Max. Wattage 50
Suggested Lamp Type MR16
Online - Live Chat