|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10J109 Track Fixture 12v Cylinder

Model: 10J109
Item: AA2GRB
Cross Reference:
£20.76

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 2-1/4"
Finish White
Fixture Type Cylinder
Lamp Included No
Lamp Voltage 12
Length 3"
Max. Wattage 50
Suggested Lamp Type MR16
Online - Live Chat