|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10F173 Track Fixture 120v 2 Diameter

Model: 10F173
Item: AA2EMF
Cross Reference:
£37.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 2"
Finish White
Fixture Type Universal
Lamp Included No
Lamp Voltage 120
Length 3"
Max. Wattage 75
Suggested Lamp Type R30, BR30, PAR30
Online - Live Chat