|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10F172 Track Fixture Kit 120v Step

Model: 10F172
Item: AA2EME
Cross Reference:
£37.99

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures and Kits
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 4-1/2"
Finish White
Fixture Type Step
Lamp Included No
Lamp Voltage 120
Length 6-1/4"
Max. Wattage 75
Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L
Online - Live Chat