|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10F168 Track Fixture 120v Universal

Model: 10F168
Item: AA2EMB
Cross Reference:
£7.34

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 2"
Finish White
Fixture Type Universal
Lamp Included No
Lamp Voltage 120
Length 3"
Max. Wattage 300
Suggested Lamp Type BR40, PAR30, PAR38
Online - Live Chat