|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LUMAPRO 10F167 Track Fixture 120v Par 38

Model: 10F167
Item: AA2EMA
Cross Reference:
£7.89

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Track Lighting Fixtures
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Diameter 4-1/2"
Finish White
Fixture Type Gimbal
Lamp Included No
Lamp Voltage 120
Length 6-1/8"
Max. Wattage 250
Suggested Lamp Type PAR38
Online - Live Chat