-
Change Country
-
English
- Sign in
- Source Now
Item | Hydraulic Filter |
---|---|
Filter Design | Spin-On |
Height | 5.625" |
---|---|
Outside Dia. | 3-11/16" |
Height (cm) | 15.75 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.635 |
UPC | 038568736239 |