-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Closed Circuit Liquid Level Gauge |
---|---|
Construction | Aluminum |
Max. Operating PSI | 125 |
Max. Operating Temp. | 225 F |
Mounting | Front |
---|---|
Mounting Thread | 1/2-20 UNF |
Type | Rigid Plastic Sight |
Height (cm) | 17.27 |
---|---|
Length (cm) | 5.33 |
Width (cm) | 2.79 |
HS Code | 9026106000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.1125 |
Please note that the item you have bought is a 115V.