-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Hand Swaging Machine Kit |
---|---|
Function | Swages Shank and Ball Type MS Cable Fittings |
Handle Length | 23" |
---|---|
Jaw Material | Heat Treated Steel |
Height (cm) | 88.9 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 20.32 |
HS Code | 8203206060 |
---|---|
Country Of Origin | US |
Weight (kg) | 29.0299 |
Please note that the item you have bought is a 115V.