|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

LOCOLOC PI1-4 Clevis Pin - Fit 1/8 Inch Stainless Steel

Model: PI1-4
Item: AF6ZLX
Cross Reference: 20RP32
£1.35

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Clevis Pin to Fit 1/8"
Finish Plain
Length 17/32"
Material 304 Stainless Steel
Overall Length 19/32"
Pin Dia. 3/16"
Type Standard
Usable Length 13/32"
Online - Live Chat