-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dewatering/Utility Pump |
---|---|
Agency Compliance | cCSAus |
Amps | 10 AC |
Base Material | Cast Iron |
Bearing Type | Ball |
Cord Length | 20ft. |
Cord Size | 14/3 |
Cord Type | SJTW |
Diameter | 7.25" |
Discharge NPT | 2" |
Duty | Continuous |
GPM of Water @ 10 Ft. of Head | 76 |
GPM of Water @ 15 Ft. of Head | 71 |
GPM of Water @ 20 Ft. of Head | 68 |
GPM of Water @ 25 Ft. of Head | 60 |
GPM of Water @ 30 Ft. of Head | 54 |
GPM of Water @ 35 Ft. of Head | 46 |
GPM of Water @ 40 Ft. of Head | 38 |
GPM of Water @ 5 Ft. of Head | 80 |
Handle | Stainless Steel |
Height | 14" |
Housing | Stainless Steel |
Housing Material | Stainless Steel |
---|---|
HP | 1 |
Hz | 60 |
Impeller Material | Ductile Iron |
Length | 7.25" |
Max. Dia. Solids | 1/4" |
Max. Liquid Temp. | 104 Degrees F |
Maximum Head | 52 ft. |
Motor Enclosure | Stainless Steel |
Motor Housing Material | Stainless Steel |
Motor RPM | 3450 |
Motor Type | PSC |
Phase | 1 |
RPM | 3450 |
Shaft Material | Stainless Steel |
Shaft Seal | Carbon/Ceramic, Silicon Carbide |
Thermal Protection | Yes |
Top Material | Stainless Steel |
Type | Dewatering/Utility |
Voltage | 115 |
Warranty | 2 Years |
Width | 7.25" |
Height (cm) | 43.18 |
---|---|
Length (cm) | 23.62 |
Width (cm) | 21.34 |
HS Code | 8413702004 |
Country Of Origin | US |
---|---|
Weight (kg) | 16.49 |
UPC | 010121137868 |
Please note that the item you have bought is a 115V.