-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swimming Pool Cover Pump |
---|---|
Amps | 2.2 |
Discharge Port (In.) | 1 FNPT/GH |
GPH of Water @ 1 Ft. of Head | 1700 |
GPH of Water @ 10 Ft. of Head | 1150 |
GPH of Water @ 20 Ft. of Head | 216 |
GPH of Water @ 3 Ft. of Head | 1550 |
GPH of Water @ 5 Ft. of Head | 1500 |
Height | 8.25" |
HP | 1/3 |
---|---|
Length | 12" |
Max. Head | 21.5 ft. |
Max. Liquid Temp. | 140 F |
Operation | Automatic |
Thermal Protection | Automatic |
Voltage | 115 |
Width | 12" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 8413702004 |
---|---|
Country Of Origin | CN |
Weight (kg) | 5.67 |
Please note that the item you have bought is a 115V.