-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tilt Back Hand Truck |
---|---|
Color | Gray |
Finish | Powder Coat |
Handle Type | Continuous Frame Flow-Back |
Load Capacity | 800 lb. |
Material | Steel |
Noseplate Depth | 8" |
Noseplate Width | 14" |
---|---|
Overall Depth | 38.75" |
Overall Height | 38.187" |
Overall Width | 18" |
Wheel Diameter | 10" Wheels, 4" Swivel Casters |
Wheel Material | Rubber |
Wheel Type | Puncture-Proof Rubber |
Height (cm) | 96.52 |
---|---|
Length (cm) | 98.43 |
Width (cm) | 45.72 |
HS Code | 8716805010 |
---|---|
Country Of Origin | US |
Weight (kg) | 20.25 |
Please note that the item you have bought is a 115V.