-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Security Box Truck with Solid Sides |
---|---|
Caster Wheel Dia. | 6" |
Caster Wheel Material | Mold-On Rubber |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Caster Wheel Width | 2" |
Color | Gray |
Finish | Durable Powder Coated |
Gauge | 14 ga. |
Handle Type | Tubular |
---|---|
Load Capacity | 2000 lb. |
Material | Steel |
Number of Caster Wheels | 4 |
Overall Height | 46" |
Overall Length | 65.5" |
Overall Width | 30" |
Height (cm) | 179.07 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 121.92 |
HS Code | 8716805010 |
---|---|
Weight (kg) | 181.35 |
Please note that the item you have bought is a 115V.