LITTLE GIANT MHP3-LL-2D-2448 Bench Cabinet Hardboard Top 2 Clearview Doors

In Stock
£948.92 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jan 29
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: MHP3-LL-2D-2448

    • Item: AG4KAY

    • Cross Ref: 34AU98

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemBench Cabinet
    ColorGray
    Depth24"
    Door(2) Locking Clearview Doors
    FinishPowder Coated
    Height41 to 44"
    Number of Adjustable Shelves0
    Tabletop MaterialHardboard
    TypeCounter Height
    Width568983"

    Shipping Info:

    Ship weight (kg) 136.98
    Ship height (cm)134.62
    Ship length (cm)121.92
    Ship width (cm)101.6
    HS code9403200030

    Brand Overview:

    With over 100 years of experience, Little Giant has been manufacturing a comprehensive line of industrial-grade material handling and industrial storage products. The Little Giant catalogue of products includes carts, workbenches, trucks, lockers, cabinets, shelving, boxes and spill pallets and containment units. Little Giant workbench is made with an all-welded, powder-coated steel frame for application in different corrosive environments. The Little Giant Carts and Trucks category includes a variety of heavy-duty instrument carts, stock carts, platform trucks, panel trucks, security carts, wagon trucks, hand trucks, mobile bin carts and tilt trucks. Little Giant wagon trucks have a highly durable and fully welded construction for extra strength and are ideal for transporting loads of varying sizes. Little Giant hand trucks feature an easy-rolling manoeuvrability, making it ideal for easy and quick transport of heavy items and machinery.