-
Change Country
-
English
- Sign in
- Source Now
Item | Heavy Duty Tool and Die Shelving |
---|---|
Assembled/Unassembled | Unassembled |
Color | Blue |
Depth | 36" |
Finish | Powder Coated |
Height | 60" |
Load Capacity | 2000 lb. |
---|---|
Material | Steel |
Number of Shelves | 3 |
Shelf Capacity | 1000 lb. |
Width | 48" |
Height (cm) | 165.1 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 121.92 |
HS Code | 9403200020 |
---|---|
Weight (kg) | 265.35 |