-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Additional Upright |
---|---|
Material | Steel |
Overall Height | 30" |
Overall Length | 60" |
---|---|
Overall Width | 1.5" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 162.56 |
Width (cm) | 76.2 |
HS Code | 8716905060 |
---|---|
Country Of Origin | US |
Weight (kg) | 10.35 |
Please note that the item you have bought is a 115V.