• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

ACUITY LITHONIA SBL4 LP840

ACUITY LITHONIA SBL4 LP840

In Stock
£202.59 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: SBL4 LP840
  • Item: CD2HGX
  • Cross Ref: 44ZU67
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item LED Wraparound Fixture
Certification DesignLights Consortium (DLC)
Color Temp. 4000K
CRI 82.0
Fixture Type Wraparound Light
Fixture Wattage 32.0
Green Certification or Other Recognition DesignLights Consortium (DLC)
Housing Color White
Housing Material Steel
IP Rating Not Rated
Lamp Type LED
Lamp Watts 32.0
LED Replacement For 2 Lamp T8
Light Color White
Lumens 3994
Lumens Per Watt 124.8
Nominal Height 2.625"
Nominal Length 48"
Nominal Width 8.625"
Rated Life 50,000 hr.
Temp. Range 0 Degrees to 25 Degrees C
Voltage 120 to 277
Warranty 5 yr.

Shipping Info:

Ship weight (kg) 4.17

Product Details:

  • Sub-brand: Lithonia