-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | LED Wall Light |
---|---|
Certification | Unrated |
Color Temp. | 3000K |
CRI | 70.0 |
Description/Special Features | 1kV Surge Protection, Cylinder Shape |
Fixture Wattage | 9.0 |
Height | 8" |
Housing Color | Black |
Housing Finish | Black |
Housing Material | Aluminum |
IP Rating | 66 |
Lamp Watts | 9.0 |
LED Replacement For | 60W INC/13W-15W CFL |
Length | 3.625" |
---|---|
Lens Material | Polycarbonate |
Light Distribution | Type III |
Lumens | 533 |
Lumens Per Watt | 58.5 |
Operating Temp. Range | -30 Degrees to 40 Degrees C |
Rated Life | 50,000 hr. |
Recommended Mounting Height | 5 ft. |
Sensor Type | No Sensor Included |
Voltage | 120 to 277 |
Warranty | 5 yr. |
Width | 4.25" |
Weight (kg) | 1.3545 |
---|
Please note that the item you have bought is a 115V.