ACUITY LITHONIA OLF 3RH 40K 120 PE BZ M4 Multiple Beam Floodlight, 3100 Lumens, Bronze

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£139.73 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: OLF 3RH 40K 120 PE BZ M4

  • Item: CD3VBK

  • Cross Ref: 453U74

Product Specifications:

ItemMultiple Beam Floodlight
CertificationUnrated
Color Temp.4000K
CRI70
Description/Special FeaturesRemovable Aluminum Visors
FinishPowder Coated
Fixture Wattage36.2
Height4.75"
Housing ColorBronze
Housing MaterialAluminum
Lamp TypeLED
LED Replacement For50 to 100W MH
Length9.5"
Lens MaterialPolycarbonate
Light DistributionMedium Flood
Lumens3100
Lumens Per Watt85.6
Mounting TypeKnuckle
Number of Heads3
Rated Life50,000 hr.
Sensor TypePhotocell
Socket TypeCOB
Temp. Range-40 Degrees to 40 Degrees C
Viewing Angle180 Degrees
Voltage120
Warranty5 Years
Width6.75"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 1.26

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes