ACUITY LITHONIA OLCFM 15 WH LED Area Light, 11-3/4 x 11-3/4 x 3-5/16 Inch Size, 1077 Lumens

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£209.00 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: OLCFM 15 WH

  • Item: CD3QBD

  • Cross Ref: 53JT57

Product Specifications:

ItemLED Area Light
Color Temp.3000K
CRI85
Height3-5/16"
Housing ColorWhite
Housing MaterialAluminum
LED Replacement For100W Incandescent
Length11.75"
Light DistributionType V Medium
Lumens1077
Lumens Per Watt64.0
Temp. Range-40 Degrees to 40 Degrees C
Warranty5 yr. Limited
Watts16.6
Width11.75"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 1.85

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes