ACUITY LITHONIA OFL1 LED P2 40K MVOLT THK DDBXD M4 General Purpose Floodlight, 4450 Lumens, Dark Bronze

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£467.54 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: OFL1 LED P2 40K MVOLT THK DDBXD M4

  • Item: CD3VMP

  • Cross Ref: 49RR16

Product Specifications:

ItemGeneral Purpose Floodlight
CertificationDesignLights Consortium (DLC)
Color Temp.4000K
CRI70
Description/Special FeaturesWire Guard; Vandal Guard
FinishPowder Coated
Fixture Wattage49.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height6.125"
Housing ColorDark Bronze
Housing MaterialDie-Cast Aluminum
Lamp TypeLED
LED Replacement For150W HPMH
Length8-5/16"
Lens MaterialAcrylic
Light DistributionWide Flood
Lumens4450
Lumens Per Watt98.9
Mounting TypeKnuckle
Number of Heads1
Rated Life50,000 hr.
Sensor TypeNo Sensor Included
Socket TypeCOB
Temp. Range-40 Degrees to 45 Degrees C
Voltage120 to 277
Warranty5 Years
Width7"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 2.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes