ACUITY LITHONIA KAX2 LED P1 50K R3 MVOLT RPA DDBXD LED Area Luminaire, 120 to 277V, 572 Lumens, 200.0 Max. Wattage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1484.71 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: KAX2 LED P1 50K R3 MVOLT RPA DDBXD

  • Item: CD3FRU

  • Cross Ref: 53XH48

Product Specifications:

ItemArea and Roadway Fixtures
CertificationDesignLights Consortium (DLC)
Color Temp.5000K
CRI70.0
Fixture Wattage200.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height8"
Housing ColorDark Bronze
Housing MaterialDie-Cast Aluminum
Lamp TypeLED
LED Replacement For1000W HPS/MH
Length34"
Lens MaterialAcrylic
Lumens26,572
Lumens Per Watt133.0
MountingRound Pole
Rated Life100,000 hr.
Temp. Range-40 Degrees to 40 Degrees C
Voltage120 to 277
Width13"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 21.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes