ACUITY LITHONIA KAX1 LED P3 40K R5 MVOLT RPA DDBXD LED Area Luminaire, 120 to 277V, 18, 251 Lumens, 130.0 Max. Wattage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1080.29 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: KAX1 LED P3 40K R5 MVOLT RPA DDBXD

  • Item: CD3LKW

  • Cross Ref: 53XH43

Product Specifications:

ItemArea and Roadway Fixtures
CertificationDesignLights Consortium (DLC)
Color Temp.4000K
CRI70.0
Fixture Wattage130.0
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height7.75"
Housing ColorDark Bronze
Housing MaterialDie-Cast Aluminum
Lamp TypeLED
LED Replacement For400W MH
Length25"
Lens MaterialAcrylic
Lumens18,251
Lumens Per Watt139.0
MountingRound Pole
Rated Life100,000 hr.
Temp. Range-40 Degrees to 40 Degrees C
Voltage120 to 277
Width13.25"

Product Details:

  • Sub-brand: Lithonia

Shipping Info:

Ship weight (kg) 13.21

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes